Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5578848
- Zoro # G3776672
product price:Â
$
709.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
5xD
Overall Length
189.75mm
Cutting Direction
Right Hand
Shank Dia.
25.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578848
- Zoro #
- G3776672
- UPC #
- 4050841123372
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Coolant Fed
- Coolant Through
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- ISO Number
- TCF210R5SLR25MC
- Number of Inserts
- 2
- Flanged Shank
- Yes
- ANSI Code
- TCF210R5SLR25MC
- Shank Type - Machining
- Round with Flat and Side Lock
- Toolholder Style
- TCF
- Number of Coolant Holes
- 2
- Standards
- ISO 9766
- Flute Type
- Slow Spiral
- Spiral Direction
- Right Hand
- Central Insert Style
- TCF
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Overall Length
- 189.75mm
- Shank Dia.
- 25.00mm
- Shank Length
- 56.00mm
- Flute Length
- 128.90mm
- Min. Drill Dia.
- 21.00mm
- Depth x Dia. Ratio
- 5xD
- Max. Drilling Depth
- 105.75mm
- Seat Size
- C
- Wire Rope Length
- 189.75mm
- Length
- 189.75mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 105.75mm, TCF210R5SLR25MC, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.