Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 32.00mm, TCF
- Mfr # 5537822
- Zoro # G3760231
product price:Â
$
542.99
/ea
Free Shipping & Returns
Key Features
Diameter
32.00mm
Ratio
2xD
Cutting Direction
Right Hand
Shank Length
60.00mm
Overall Length
149.99mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537822
- Zoro #
- G3760231
- UPC #
- 4050839881833
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Spiral Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Toolholder Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Coolant Holes
- 2
- Standards
- ISO 9766
- Central Insert Style
- TCF
- ANSI Code
- TCF280R2SLR32MD
- Flute Type
- Slow Spiral
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Inserts
- 2
- Flanged Shank
- Yes
- ISO Number
- TCF280R2SLR32MD
- Measurement System
- Metric
Dimensions
- Diameter
- 32.00mm
- Shank Length
- 60.00mm
- Overall Length
- 149.99mm
- Shank Dia.
- 32.00mm
- Depth x Dia. Ratio
- 2xD
- Min. Drill Dia.
- 28.00mm
- Max. Drilling Depth
- 56.99mm
- Flute Length
- 85.00mm
- Max. Drill Dia.
- 29.00mm
- Seat Size
- D
- Wire Rope Length
- 149.99mm
- Length
- 149.99mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 56.99mm, TCF280R2SLR32MD, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.