Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5538638
- Zoro # G3777862
product price:Â
$
895.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
3xD
Overall Length
300.15mm
Shank Length
70.00mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538638
- Zoro #
- G3777862
- UPC #
- 4050839903818
- Country of Origin
- Canada
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Standards
- ISO 9766
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ANSI Code
- TCF600R3SLR40MH
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- Flute Type
- Slow Spiral
- Number of Inserts
- 2
- Toolholder Style
- TCF
- ISO Number
- TCF600R3SLR40MH
- Central Insert Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Overall Length
- 300.15mm
- Shank Length
- 70.00mm
- Shank Dia.
- 40.00mm
- Flute Length
- 224.10mm
- Min. Drill Dia.
- 60.00mm
- Depth x Dia. Ratio
- 3xD
- Max. Drilling Depth
- 182.15mm
- Max. Drill Dia.
- 61.00mm
- Wire Rope Length
- 300.15mm
- Seat Size
- H
- Length
- 300.15mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 182.15mm, TCF600R3SLR40MH, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.