Indexable Insert Drill, 32.00mm, TCF
- Mfr # 5537836
- Zoro # G3762569
product price:Â
$
634.99
/ea
Free Shipping & Returns
Key Features
Diameter
32.00mm
Ratio
4xD
Shank Length
60.00mm
Overall Length
205.99mm
Shank Dia.
32.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537836
- Zoro #
- G3762569
- UPC #
- 4050839883097
- Country of Origin
- Taiwan, Province of China
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Flute Type
- Slow Spiral
- Number of Inserts
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- Standards
- ISO 9766
- Central Insert Style
- TCF
- ISO Number
- TCF280R4SLR32MD
- Toolholder Style
- TCF
- Number of Coolant Holes
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- ANSI Code
- TCF280R4SLR32MD
- Coolant Fed
- Coolant Through
- Measurement System
- Metric
Dimensions
- Diameter
- 32.00mm
- Shank Length
- 60.00mm
- Overall Length
- 205.99mm
- Shank Dia.
- 32.00mm
- Flute Length
- 141.00mm
- Depth x Dia. Ratio
- 4xD
- Max. Drilling Depth
- 112.99mm
- Min. Drill Dia.
- 28.00mm
- Max. Drill Dia.
- 29.00mm
- Wire Rope Length
- 205.99mm
- Seat Size
- D
- Length
- 205.99mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 112.99mm, TCF280R4SLR32MD, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.