Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5538644
- Zoro # G3776961
product price:Â
$
996.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
3xD
Shank Dia.
40.00mm
Overall Length
323.31mm
Shank Length
70.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5538644
- Zoro #
- G3776961
- UPC #
- 4050839904358
- Country of Origin
- United States
Dimensions
- Diameter
- 40.00mm
- Shank Dia.
- 40.00mm
- Overall Length
- 323.31mm
- Shank Length
- 70.00mm
- Max. Drilling Depth
- 200.31mm
- Flute Length
- 246.50mm
- Depth x Dia. Ratio
- 3xD
- Min. Drill Dia.
- 66.00mm
- Max. Drill Dia.
- 67.00mm
- Wire Rope Length
- 323.31mm
- Seat Size
- H
- Length
- 323.31mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 200.31mm, TCF660R3SLR40MH, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.