Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 32.00mm, TCF
- Mfr # 5537841
- Zoro # G3747981
product price:Â
$
673.99
/ea
Free Shipping & Returns
Key Features
Diameter
32.00mm
Ratio
5xD
Shank Dia.
32.00mm
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537841
- Zoro #
- G3747981
- UPC #
- 4050839883547
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Standards
- ISO 9766
- Flanged Shank
- Yes
- Flute Type
- Slow Spiral
- Shank Type - Machining
- Round with Flat and Side Lock
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Toolholder Style
- TCF
- Number of Coolant Holes
- 2
- Number of Inserts
- 2
- Spiral Direction
- Right Hand
- Central Insert Style
- TCF
- Coolant Fed
- Coolant Through
- ANSI Code
- TCF265R5SLR32MD
- ISO Number
- TCF265R5SLR32MD
- Measurement System
- Metric
Dimensions
- Diameter
- 32.00mm
- Shank Dia.
- 32.00mm
- Shank Length
- 60.00mm
- Overall Length
- 225.45mm
- Flute Length
- 160.00mm
- Min. Drill Dia.
- 26.50mm
- Depth x Dia. Ratio
- 5xD
- Max. Drilling Depth
- 133.45mm
- Wire Rope Length
- 225.45mm
- Seat Size
- D
- Length
- 225.45mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 133.45mm, TCF265R5SLR32MD, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.