Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 3/4", TCF
- Mfr # 5578226
- Zoro # G3778422
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Ratio
2xD
Shank Dia.
3/4 in
Cutting Direction
Right Hand
Overall Length
98.84mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578226
- Zoro #
- G3778422
- UPC #
- 4050841101271
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Number of Inserts
- 2
- ISO Number
- TCF0563R2SLR075B
- Spiral Direction
- Right Hand
- ANSI Code
- TCF0563R2SLR075B
- Number of Coolant Holes
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Central Insert Style
- TCF
- Coolant Fed
- Coolant Through
- Flanged Shank
- Yes
- Shank Type - Machining
- Round with Flat and Side Lock
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 3/4"
- Shank Dia.
- 3/4 in
- Overall Length
- 98.84mm
- Shank Length
- 50.00mm
- Max. Drilling Depth
- 29.11mm
- Flute Length
- 44.80mm
- Min. Drill Dia.
- 14.30mm
- Depth x Dia. Ratio
- 2xD
- Max. Drill Dia.
- 14.80mm
- Wire Rope Length
- 98.84mm
- Seat Size
- B
- Length
- 98.84mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 29.11mm, TCF0563R2SLR075B, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.