Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5578843
- Zoro # G3779201
product price:Â
$
622.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
4xD
Mounting Style
Screw Clamp
Overall Length
178.80mm
Shank Dia.
25.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578843
- Zoro #
- G3779201
- UPC #
- 4050841122924
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Round with Flat and Side Lock
- Flanged Shank
- Yes
- Standards
- ISO 9766
- Number of Inserts
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ISO Number
- TCF230R4SLR25MC
- Central Insert Style
- TCF
- Spiral Direction
- Right Hand
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- ANSI Code
- TCF230R4SLR25MC
- Number of Coolant Holes
- 2
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Overall Length
- 178.80mm
- Shank Dia.
- 25.00mm
- Shank Length
- 56.00mm
- Max. Drilling Depth
- 92.80mm
- Depth x Dia. Ratio
- 4xD
- Min. Drill Dia.
- 23.00mm
- Flute Length
- 118.10mm
- Max. Drill Dia.
- 23.50mm
- Seat Size
- C
- Wire Rope Length
- 178.80mm
- Length
- 178.80mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 92.80mm, TCF230R4SLR25MC, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.