Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 3/4", TCF
- Mfr # 5578307
- Zoro # G3823791
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
ISO Number
TCF0656R3SLR075B
Overall Length
122.92mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578307
- Zoro #
- G3823791
- UPC #
- 4050841102261
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- ISO Number
- TCF0656R3SLR075B
- Shank Type
- Straight
- Ratio
- 3xD
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Flanged Shank
- Yes
- Flute Type
- Slow Spiral
- Number of Inserts
- 2
- Central Insert Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Spiral Direction
- Right Hand
- ANSI Code
- TCF0656R3SLR075B
- Toolholder Style
- TCF
Dimensions
- Diameter
- 3/4"
- Overall Length
- 122.92mm
- Body Length
- 1.9685"
- Shank Length
- 50.00mm
- Drilling Depth
- 1.9920"
- Insert Seat Size
- B
- Shank Dia.
- 3/4 in
- Max. Drill Dia.
- 17.16mm
- Depth x Dia. Ratio
- 3xD
- Max. Drilling Depth
- 50.59mm
- Flute Length
- 68.90mm
- Seat Size
- B
- Min. Drill Dia.
- 16.66mm
- Wire Rope Length
- 122.92mm
- Length
- 122.92mm
Description
Indexable Insert Drill, Max. Drill Dia. 17.16mm, Seat Size B, 3xD, Max. Drilling Depth 50.59mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.