Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 3/4", TCF
- Mfr # 5578318
- Zoro # G3778964
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Ratio
4xD
Cutting Direction
Right Hand
Shank Dia.
3/4 in
Shank Length
50.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578318
- Zoro #
- G3778964
- UPC #
- 4050841103251
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Central Insert Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- ISO Number
- TCF0719R4SLR075B
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Number of Inserts
- 2
- Number of Coolant Holes
- 2
- ANSI Code
- TCF0719R4SLR075B
- Flanged Shank
- Yes
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 3/4"
- Shank Dia.
- 3/4 in
- Shank Length
- 50.00mm
- Overall Length
- 147.78mm
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 93.80mm
- Min. Drill Dia.
- 18.26mm
- Max. Drilling Depth
- 73.70mm
- Max. Drill Dia.
- 18.76mm
- Seat Size
- B
- Wire Rope Length
- 147.78mm
- Length
- 147.78mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 73.70mm, TCF0719R4SLR075B, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.