Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5538511
- Zoro # G3778501
product price:Â
$
1,191.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
5xD
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Overall Length
17.3303 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538511
- Zoro #
- G3778501
- UPC #
- 4050839900770
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Flute Type
- Slow Spiral
- ANSI Code
- TCF2500R5SLR150H
- Flanged Shank
- Yes
- Central Insert Style
- TCF
- ISO Number
- TCF2500R5SLR150H
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Spiral Direction
- Right Hand
- Toolholder Style
- TCF
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Number of Inserts
- 2
Dimensions
- Diameter
- 1-1/2"
- Overall Length
- 17.3303 in
- Shank Dia.
- 1-1/2 in
- Shank Length
- 2.7559 in
- Flute Length
- 14.2200 in
- Seat Size
- H
- Min. Drill Dia.
- 2-1/2 in
- Depth x Dia. Ratio
- 5xD
- Max. Drilling Depth
- 12.5880 in
- Wire Rope Length
- 17.3303 in
- Length
- 17.3303 in
Description
Indexable Insert Drill, Seat Size H, 5xD, Max. Drilling Depth 12.5880 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.