Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5537941
- Zoro # G3762060
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
2xD
Mounting Style
Screw Clamp
Shank Dia.
40.00mm
Overall Length
176.21mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537941
- Zoro #
- G3762060
- UPC #
- 4050839890040
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- ISO Number
- TCF340R2SLR40ME
- Coolant Fed
- Coolant Through
- Central Insert Style
- TCF
- ANSI Code
- TCF340R2SLR40ME
- Flanged Shank
- Yes
- Flute Type
- Slow Spiral
- Number of Coolant Holes
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Toolholder Style
- TCF
- Standards
- ISO 9766
- Number of Inserts
- 2
- Spiral Direction
- Right Hand
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Dia.
- 40.00mm
- Overall Length
- 176.21mm
- Shank Length
- 70.00mm
- Min. Drill Dia.
- 34.00mm
- Flute Length
- 99.80mm
- Depth x Dia. Ratio
- 2xD
- Max. Drilling Depth
- 69.21mm
- Max. Drill Dia.
- 35.00mm
- Wire Rope Length
- 176.21mm
- Seat Size
- E
- Length
- 176.21mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 69.21mm, TCF340R2SLR40ME, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.