Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5578841
- Zoro # G3776934
product price:Â
$
622.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
4xD
Mounting Style
Screw Clamp
Shank Dia.
25.00mm
Shank Length
56.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578841
- Zoro #
- G3776934
- UPC #
- 4050841122740
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Number of Coolant Holes
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Round with Flat and Side Lock
- Toolholder Style
- TCF
- Central Insert Style
- TCF
- Number of Inserts
- 2
- Flute Type
- Slow Spiral
- Flanged Shank
- Yes
- Standards
- ISO 9766
- Spiral Direction
- Right Hand
- ISO Number
- TCF220R4SLR25MC
- ANSI Code
- TCF220R4SLR25MC
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Shank Dia.
- 25.00mm
- Shank Length
- 56.00mm
- Overall Length
- 173.78mm
- Max. Drilling Depth
- 88.78mm
- Flute Length
- 113.00mm
- Min. Drill Dia.
- 22.00mm
- Depth x Dia. Ratio
- 4xD
- Seat Size
- C
- Max. Drill Dia.
- 22.50mm
- Wire Rope Length
- 173.78mm
- Length
- 173.78mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 88.78mm, TCF220R4SLR25MC, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.