Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5537957
- Zoro # G3779244
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
4xD
Cutting Direction
Right Hand
Shank Dia.
40.00mm
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537957
- Zoro #
- G3779244
- UPC #
- 4050839891481
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Toolholder Style
- TCF
- Number of Inserts
- 2
- Flanged Shank
- Yes
- Central Insert Style
- TCF
- Coolant Fed
- Coolant Through
- Standards
- ISO 9766
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Spiral Direction
- Right Hand
- Number of Coolant Holes
- 2
- Flute Type
- Slow Spiral
- ISO Number
- TCF360R4SLR40ME
- ANSI Code
- TCF360R4SLR40ME
- Shank Type - Machining
- Round with Flat and Side Lock
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Dia.
- 40.00mm
- Shank Length
- 70.00mm
- Overall Length
- 254.27mm
- Flute Length
- 177.70mm
- Max. Drilling Depth
- 145.27mm
- Min. Drill Dia.
- 36.00mm
- Depth x Dia. Ratio
- 4xD
- Max. Drill Dia.
- 37.00mm
- Seat Size
- E
- Wire Rope Length
- 254.27mm
- Length
- 254.27mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 145.27mm, TCF360R4SLR40ME, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.