Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5578833
- Zoro # G3779229
product price:Â
$
527.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
3xD
Shank Dia.
25.00mm
Mounting Style
Screw Clamp
Overall Length
151.78mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578833
- Zoro #
- G3779229
- UPC #
- 4050841122023
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Number of Inserts
- 2
- Spiral Direction
- Right Hand
- Central Insert Style
- TCF
- Toolholder Style
- TCF
- Flanged Shank
- Yes
- ANSI Code
- TCF220R3SLR25MC
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Coolant Fed
- Coolant Through
- Flute Type
- Slow Spiral
- ISO Number
- TCF220R3SLR25MC
- Shank Type - Machining
- Round with Flat and Side Lock
- Standards
- ISO 9766
- Number of Coolant Holes
- 2
Dimensions
- Diameter
- 25.00mm
- Shank Dia.
- 25.00mm
- Overall Length
- 151.78mm
- Shank Length
- 56.00mm
- Flute Length
- 91.00mm
- Seat Size
- C
- Max. Drilling Depth
- 66.78mm
- Depth x Dia. Ratio
- 3xD
- Max. Drill Dia.
- 22.50mm
- Min. Drill Dia.
- 22.00mm
- Wire Rope Length
- 151.78mm
- Length
- 151.78mm
Description
Indexable Insert Drill, Max. Drill Dia. 22.50mm, Seat Size C, 3xD, Max. Drilling Depth 66.78mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.