Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 32.00mm, TCF
- Mfr # 5537939
- Zoro # G3750535
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Diameter
32.00mm
Ratio
2xD
Shank Length
60.00mm
Shank Dia.
32.00mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537939
- Zoro #
- G3750535
- UPC #
- 4050839889860
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Standards
- ISO 9766
- Flute Type
- Slow Spiral
- Central Insert Style
- TCF
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Coolant Fed
- Coolant Through
- ANSI Code
- TCF320R2SLR32ME
- Flanged Shank
- Yes
- Number of Coolant Holes
- 2
- Toolholder Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Inserts
- 2
- ISO Number
- TCF320R2SLR32ME
Dimensions
- Diameter
- 32.00mm
- Shank Length
- 60.00mm
- Shank Dia.
- 32.00mm
- Overall Length
- 159.15mm
- Depth x Dia. Ratio
- 2xD
- Seat Size
- E
- Max. Drill Dia.
- 33.00mm
- Min. Drill Dia.
- 32.00mm
- Flute Length
- 94.00mm
- Max. Drilling Depth
- 65.15mm
- Wire Rope Length
- 159.15mm
- Length
- 159.15mm
Description
Indexable Insert Drill, Max. Drill Dia. 33.00mm, Seat Size E, 2xD, Max. Drilling Depth 65.15mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.