Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5538640
- Zoro # G3777810
product price:Â
$
992.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
3xD
Mounting Style
Screw Clamp
Overall Length
308.20mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538640
- Zoro #
- G3777810
- UPC #
- 4050839903993
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- Number of Inserts
- 2
- Number of Coolant Holes
- 2
- ISO Number
- TCF620R3SLR40MH
- Standards
- ISO 9766
- Central Insert Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Coolant Fed
- Coolant Through
- Flute Type
- Slow Spiral
- ANSI Code
- TCF620R3SLR40MH
- Shank Type - Machining
- Round with Flat and Side Lock
- Toolholder Style
- TCF
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Overall Length
- 308.20mm
- Shank Length
- 70.00mm
- Shank Dia.
- 40.00mm
- Depth x Dia. Ratio
- 3xD
- Flute Length
- 231.60mm
- Min. Drill Dia.
- 62.00mm
- Max. Drilling Depth
- 188.20mm
- Max. Drill Dia.
- 63.00mm
- Wire Rope Length
- 308.20mm
- Seat Size
- H
- Length
- 308.20mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 188.20mm, TCF620R3SLR40MH, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.