Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5578837
- Zoro # G3779159
product price:Â
$
610.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
4xD
Cutting Direction
Right Hand
Shank Dia.
25.00mm
Overall Length
160.71mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578837
- Zoro #
- G3779159
- UPC #
- 4050841122382
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Number of Coolant Holes
- 2
- Flute Type
- Slow Spiral
- Central Insert Style
- TCF
- Standards
- ISO 9766
- Coolant Fed
- Coolant Through
- Toolholder Style
- TCF
- ANSI Code
- TCF195R4SLR25MC
- Number of Inserts
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- ISO Number
- TCF195R4SLR25MC
- Flanged Shank
- Yes
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Shank Dia.
- 25.00mm
- Overall Length
- 160.71mm
- Shank Length
- 56.00mm
- Flute Length
- 100.20mm
- Min. Drill Dia.
- 19.50mm
- Depth x Dia. Ratio
- 4xD
- Max. Drilling Depth
- 78.71mm
- Max. Drill Dia.
- 20.00mm
- Seat Size
- C
- Wire Rope Length
- 160.71mm
- Length
- 160.71mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 78.71mm, TCF195R4SLR25MC, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.