Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5538657
- Zoro # G3777835
product price:Â
$
1,060.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
4xD
Overall Length
393.33mm
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538657
- Zoro #
- G3777835
- UPC #
- 4050839905522
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Standards
- ISO 9766
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- ANSI Code
- TCF670R4SLR40MH
- Flanged Shank
- Yes
- Flute Type
- Slow Spiral
- Central Insert Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Spiral Direction
- Right Hand
- ISO Number
- TCF670R4SLR40MH
- Toolholder Style
- TCF
- Number of Inserts
- 2
- Coolant Fed
- Coolant Through
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Overall Length
- 393.33mm
- Shank Dia.
- 40.00mm
- Shank Length
- 70.00mm
- Min. Drill Dia.
- 67.00mm
- Depth x Dia. Ratio
- 4xD
- Max. Drilling Depth
- 270.33mm
- Flute Length
- 317.20mm
- Max. Drill Dia.
- 68.00mm
- Seat Size
- H
- Wire Rope Length
- 393.33mm
- Length
- 393.33mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 270.33mm, TCF670R4SLR40MH, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.