Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578675
- Zoro # G3762830
product price:Â
$
695.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
3xD
Shank Dia.
1-1/2 in
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578675
- Zoro #
- G3762830
- UPC #
- 4050841112789
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Spiral Direction
- Right Hand
- Central Insert Style
- TCF
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Coolant Holes
- 2
- Number of Inserts
- 2
- ANSI Code
- TCF1688R3SLR150F
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Round with Flat and Side Lock
- ISO Number
- TCF1688R3SLR150F
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Shank Dia.
- 1-1/2 in
- Overall Length
- 244.76mm
- Shank Length
- 70.00mm
- Min. Drill Dia.
- 42.88mm
- Flute Length
- 165.80mm
- Depth x Dia. Ratio
- 3xD
- Max. Drilling Depth
- 130.16mm
- Max. Drill Dia.
- 43.88mm
- Wire Rope Length
- 244.76mm
- Seat Size
- F
- Length
- 244.76mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 130.16mm, TCF1688R3SLR150F, TCF, Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.