Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578608
- Zoro # G3776760
product price:Â
$
660.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
2xD
Cutting Direction
Right Hand
Shank Dia.
40.00mm
Overall Length
208.59mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578608
- Zoro #
- G3776760
- UPC #
- 4050841108737
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Spiral Direction
- Right Hand
- Standards
- ISO 9766
- ISO Number
- TCF450R2SLR40MF
- ANSI Code
- TCF450R2SLR40MF
- Coolant Fed
- Coolant Through
- Central Insert Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Toolholder Style
- TCF
- Number of Inserts
- 2
- Flute Type
- Slow Spiral
- Number of Coolant Holes
- 2
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Dia.
- 40.00mm
- Overall Length
- 208.59mm
- Shank Length
- 70.00mm
- Min. Drill Dia.
- 45.00mm
- Flute Length
- 132.10mm
- Depth x Dia. Ratio
- 2xD
- Max. Drilling Depth
- 91.59mm
- Max. Drill Dia.
- 46.00mm
- Seat Size
- F
- Wire Rope Length
- 208.59mm
- Length
- 208.59mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 91.59mm, TCF450R2SLR40MF, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.