Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5537932
- Zoro # G3762532
product price:Â
$
709.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
5xD
Cutting Direction
Right Hand
Overall Length
8.7823 in
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537932
- Zoro #
- G3762532
- UPC #
- 4050839889235
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Flanged Shank
- Yes
- Shank Type - Machining
- Round with Flat and Side Lock
- Coolant Fed
- Coolant Through
- ANSI Code
- TCF1031R5SLR125D
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- ISO Number
- TCF1031R5SLR125D
- Central Insert Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Number of Coolant Holes
- 2
- Number of Inserts
- 2
- Spiral Direction
- Right Hand
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/4"
- Overall Length
- 8.7823 in
- Shank Dia.
- 1-1/4 in
- Shank Length
- 2.3622 in
- Min. Drill Dia.
- 1-1/32 in
- Depth x Dia. Ratio
- 5xD
- Flute Length
- 6.2230 in
- Max. Drilling Depth
- 5.1920 in
- Seat Size
- D
- Wire Rope Length
- 8.7823 in
- Length
- 8.7823 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 5.1920 in, TCF1031R5SLR125D, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.