Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578613
- Zoro # G3776882
product price:Â
$
695.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
3xD
Shank Length
70.00mm
Cutting Direction
Right Hand
Shank Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578613
- Zoro #
- G3776882
- UPC #
- 4050841109185
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Standards
- ISO 9766
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Flanged Shank
- Yes
- Number of Inserts
- 2
- ANSI Code
- TCF400R3SLR40MF
- Central Insert Style
- TCF
- Coolant Fed
- Coolant Through
- ISO Number
- TCF400R3SLR40MF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Coolant Holes
- 2
- Spiral Direction
- Right Hand
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Length
- 70.00mm
- Shank Dia.
- 40.00mm
- Overall Length
- 233.45mm
- Max. Drilling Depth
- 121.45mm
- Min. Drill Dia.
- 40.00mm
- Flute Length
- 157.40mm
- Depth x Dia. Ratio
- 3xD
- Max. Drill Dia.
- 41.00mm
- Seat Size
- F
- Wire Rope Length
- 233.45mm
- Length
- 233.45mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 121.45mm, TCF400R3SLR40MF, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.