Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5537948
- Zoro # G3762803
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
3xD
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Shank Length
70.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537948
- Zoro #
- G3762803
- UPC #
- 4050839890675
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Standards
- ISO 9766
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Coolant Fed
- Coolant Through
- ISO Number
- TCF340R3SLR40ME
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Central Insert Style
- TCF
- Flanged Shank
- Yes
- ANSI Code
- TCF340R3SLR40ME
- Spiral Direction
- Right Hand
- Number of Inserts
- 2
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Length
- 70.00mm
- Shank Dia.
- 40.00mm
- Overall Length
- 210.21mm
- Min. Drill Dia.
- 34.00mm
- Depth x Dia. Ratio
- 3xD
- Max. Drilling Depth
- 103.21mm
- Flute Length
- 133.80mm
- Max. Drill Dia.
- 35.00mm
- Wire Rope Length
- 210.21mm
- Seat Size
- E
- Length
- 210.21mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 103.21mm, TCF340R3SLR40ME, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.