Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578624
- Zoro # G3759915
product price:Â
$
811.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
4xD
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Shank Length
70.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578624
- Zoro #
- G3759915
- UPC #
- 4050841110174
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Flute Type
- Slow Spiral
- ISO Number
- TCF410R4SLR40MF
- Toolholder Style
- TCF
- Flanged Shank
- Yes
- Number of Coolant Holes
- 2
- Number of Inserts
- 2
- Central Insert Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Shank Type - Machining
- Round with Flat and Side Lock
- ANSI Code
- TCF410R4SLR40MF
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Standards
- ISO 9766
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Length
- 70.00mm
- Overall Length
- 278.48mm
- Shank Dia.
- 40.00mm
- Max. Drilling Depth
- 165.48mm
- Min. Drill Dia.
- 41.00mm
- Flute Length
- 202.40mm
- Depth x Dia. Ratio
- 4xD
- Max. Drill Dia.
- 42.00mm
- Wire Rope Length
- 278.48mm
- Seat Size
- F
- Length
- 278.48mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 165.48mm, TCF410R4SLR40MF, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.