Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578698
- Zoro # G3748943
product price:Â
$
717.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
2xD
Shank Length
70.00mm
Overall Length
217.79mm
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578698
- Zoro #
- G3748943
- UPC #
- 4050841114769
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Coolant Fed
- Coolant Through
- Flanged Shank
- Yes
- ISO Number
- TCF500R2SLR40MG
- Standards
- ISO 9766
- ANSI Code
- TCF500R2SLR40MG
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Toolholder Style
- TCF
- Spiral Direction
- Right Hand
- Flute Type
- Slow Spiral
- Central Insert Style
- TCF
- Number of Inserts
- 2
- Number of Coolant Holes
- 2
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Length
- 70.00mm
- Overall Length
- 217.79mm
- Shank Dia.
- 40.00mm
- Depth x Dia. Ratio
- 2xD
- Max. Drilling Depth
- 101.79mm
- Flute Length
- 141.80mm
- Min. Drill Dia.
- 50.00mm
- Max. Drill Dia.
- 51.00mm
- Seat Size
- G
- Wire Rope Length
- 217.79mm
- Length
- 217.79mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 101.79mm, TCF500R2SLR40MG, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.