Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578643
- Zoro # G3751831
product price:Â
$
818.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
5xD
Shank Length
70.00mm
Overall Length
313.45mm
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578643
- Zoro #
- G3751831
- UPC #
- 4050841110983
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Number of Inserts
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- ANSI Code
- TCF400R5SLR40MF
- Number of Coolant Holes
- 2
- Central Insert Style
- TCF
- Flute Type
- Slow Spiral
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- ISO Number
- TCF400R5SLR40MF
- Toolholder Style
- TCF
- Spiral Direction
- Right Hand
- Standards
- ISO 9766
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Length
- 70.00mm
- Overall Length
- 313.45mm
- Shank Dia.
- 40.00mm
- Flute Length
- 237.40mm
- Max. Drilling Depth
- 201.45mm
- Depth x Dia. Ratio
- 5xD
- Min. Drill Dia.
- 40.00mm
- Seat Size
- F
- Wire Rope Length
- 313.45mm
- Length
- 313.45mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 201.45mm, TCF400R5SLR40MF, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.