Indexable Insert Drill, 3/4", TCF
- Mfr # 5578320
- Zoro # G3778090
product price:Â
$
557.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Ratio
5xD
Shank Length
1.9685 in
Shank Dia.
3/4 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578320
- Zoro #
- G3778090
- UPC #
- 4050841103435
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Central Insert Style
- TCF
- ANSI Code
- TCF0563R5SLR075B
- Toolholder Style
- TCF
- Number of Inserts
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Flute Type
- Slow Spiral
- ISO Number
- TCF0563R5SLR075B
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Round with Flat and Side Lock
- Flanged Shank
- Yes
- Spiral Direction
- Right Hand
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 3/4"
- Shank Length
- 1.9685 in
- Shank Dia.
- 3/4 in
- Overall Length
- 5.5805 in
- Min. Drill Dia.
- 9/16 in
- Flute Length
- 3.4540 in
- Depth x Dia. Ratio
- 5xD
- Max. Drilling Depth
- 2.8350 in
- Seat Size
- B
- Wire Rope Length
- 5.5805 in
- Length
- 5.5805 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 2.8350 in, TCF0563R5SLR075B, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.