Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578711
- Zoro # G3751314
product price:Â
$
691.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
2xD
Cutting Direction
Right Hand
Overall Length
223.84mm
Shank Length
70.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578711
- Zoro #
- G3751314
- UPC #
- 4050841115032
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Standards
- ISO 9766
- Number of Inserts
- 2
- Flute Type
- Slow Spiral
- ANSI Code
- TCF520R2SLR40MG
- Flanged Shank
- Yes
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- Spiral Direction
- Right Hand
- Toolholder Style
- TCF
- Central Insert Style
- TCF
- ISO Number
- TCF520R2SLR40MG
- Coolant Fed
- Coolant Through
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Overall Length
- 223.84mm
- Shank Length
- 70.00mm
- Shank Dia.
- 40.00mm
- Flute Length
- 147.40mm
- Min. Drill Dia.
- 52.00mm
- Max. Drilling Depth
- 105.84mm
- Depth x Dia. Ratio
- 2xD
- Max. Drill Dia.
- 53.00mm
- Seat Size
- G
- Wire Rope Length
- 223.84mm
- Length
- 223.84mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 105.84mm, TCF520R2SLR40MG, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.