Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 20.00mm, TCF
- Mfr # 5537872
- Zoro # G3751910
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Diameter
20.00mm
Ratio
4xD
Overall Length
122.47mm
Shank Dia.
20.00mm
Shank Length
50.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537872
- Zoro #
- G3751910
- UPC #
- 4050839885152
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Central Insert Style
- TCF
- Spiral Direction
- Right Hand
- Toolholder Style
- TCF
- Flanged Shank
- Yes
- Number of Inserts
- 2
- Number of Coolant Holes
- 2
- ISO Number
- TCF130R4SLR20MA
- Shank Type - Machining
- Round with Flat and Side Lock
- Flute Type
- Slow Spiral
- Coolant Fed
- Coolant Through
- Standards
- ISO 9766
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ANSI Code
- TCF130R4SLR20MA
- Measurement System
- Metric
Dimensions
- Diameter
- 20.00mm
- Overall Length
- 122.47mm
- Shank Dia.
- 20.00mm
- Shank Length
- 50.00mm
- Flute Length
- 68.10mm
- Min. Drill Dia.
- 13.00mm
- Depth x Dia. Ratio
- 4xD
- Max. Drilling Depth
- 52.47mm
- Max. Drill Dia.
- 13.50mm
- Wire Rope Length
- 122.47mm
- Seat Size
- A
- Length
- 122.47mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 52.47mm, TCF130R4SLR20MA, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.