Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578733
- Zoro # G3763162
product price:Â
$
873.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
4xD
Shank Length
70.00mm
Shank Dia.
40.00mm
Overall Length
317.79mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578733
- Zoro #
- G3763162
- UPC #
- 4050841116923
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Flute Type
- Slow Spiral
- Number of Inserts
- 2
- Standards
- ISO 9766
- Central Insert Style
- TCF
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- ANSI Code
- TCF500R4SLR40MG
- Number of Coolant Holes
- 2
- ISO Number
- TCF500R4SLR40MG
- Shank Type - Machining
- Round with Flat and Side Lock
- Toolholder Style
- TCF
- Coolant Fed
- Coolant Through
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Length
- 70.00mm
- Shank Dia.
- 40.00mm
- Overall Length
- 317.79mm
- Flute Length
- 241.80mm
- Depth x Dia. Ratio
- 4xD
- Max. Drilling Depth
- 201.79mm
- Min. Drill Dia.
- 50.00mm
- Max. Drill Dia.
- 51.00mm
- Wire Rope Length
- 317.79mm
- Seat Size
- G
- Length
- 317.79mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 201.79mm, TCF500R4SLR40MG, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.