Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M100 Series, High Speed Steel, 0.1575 in Depth of Cut
- Mfr # 2646596
- Zoro # G3795642
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Series
M100
Overall Length
4-1/2 in
Depth of Cut
0.1575 in
Material - Machining
High Speed Steel
Shank Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2646596
- Zoro #
- G3795642
- UPC #
- 4021169323362
- Country of Origin
- India
- Item
- Indexable Profiling End Mill
- Series
- M100
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- ANSI Code
- M100D075Z02W075RD08L453
- Number of Inserts
- 2
- Shank Type - Machining
- Weldon Flat
- Max. Speed
- 26,000 RPM
- Insert Holding Type
- Screw
- Compatible Hardware
- Insert Screw M3x0.5 x 5.5 T8, Torx Driver
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Side Cutting Edge Angle
- 15 Degrees
- Insert Inscribed Circle
- 8.00mm
- Insert Style
- RD
- Features
- Anti-Rotation Feature for Top Security
- Coolant Fed
- Coolant Through
- ISO Number
- M100D075Z02W075RD08L453
- Number of Coolant Holes
- 1
Dimensions
- Overall Length
- 4-1/2 in
- Depth of Cut
- 0.1575 in
- Shank Dia.
- 3/4 in
- Insert Size
- RD..0802MOT
- Head Dia.
- 3/4 in
- Max. Cutting Dia.
- 3/4 in
- Head Projection Length
- 2-1/2 in
- Shank Length
- 2.0300 in
- Wire Rope Length
- 4-1/2 in
- Length
- 4-1/2 in
- Fits Chest Size
- Anti-Rotation Feature for Top Security
Description
Indexable Profiling End Mill, Max. Cutting Dia. 3/4 in, Depth of Cut 0.1575 in, Shank Dia. 3/4 in, Overall Length 4-1/2 in, ANSI Code M100D075Z02W075RD08L453, Compatible Hardware Insert Screw M3x0.5 x 5.5 T8, Torx Driver, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.