Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M100 Series, High Speed Steel, 0.2362 in Depth of Cut
- Mfr # 2646611
- Zoro # G3781660
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Series
M100
Overall Length
5-1/2 in
Depth of Cut
0.2362 in
Material - Machining
High Speed Steel
Insert Size
RD..1204M0TX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2646611
- Zoro #
- G3781660
- UPC #
- 4021169322488
- Country of Origin
- India
- Item
- Indexable Profiling End Mill
- Series
- M100
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Coolant Fed
- Coolant Through
- Insert Style
- RD
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Shank Type - Machining
- Weldon Flat
- Number of Coolant Holes
- 1
- Insert Inscribed Circle
- 0.4720 in
- ANSI Code
- M100D100Z02W100RD12L553
- Insert Holding Type
- Screw
- Number of Inserts
- 2
- Max. Speed
- 23,000 RPM
- Compatible Hardware
- Insert Screw M3.5x0.6 x 8.9 T15, Torx Wrench
- ISO Number
- M100D100Z02W100RD12L553
- Features
- Anti-Rotation Feature for Top Security
- Side Cutting Edge Angle
- 15 Degrees
Dimensions
- Overall Length
- 5-1/2 in
- Depth of Cut
- 0.2362 in
- Insert Size
- RD..1204M0TX
- Shank Dia.
- 1 in
- Max. Cutting Dia.
- 1 in
- Head Dia.
- 1 in
- Head Projection Length
- 3-1/4 in
- Shank Length
- 2.2800 in
- Wire Rope Length
- 5-1/2 in
- Length
- 5-1/2 in
- Fits Chest Size
- Anti-Rotation Feature for Top Security
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1 in, Depth of Cut 0.2362 in, Shank Dia. 1 in, Overall Length 5-1/2 in, ANSI Code M100D100Z02W100RD12L553, Compatible Hardware Insert Screw M3.5x0.6 x 8.9 T15, Torx Wrench, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.