Indexable Profiling End Mill, M660 Series, High Speed Steel, 6.35mm Depth of Cut

  • Mfr # 2002370
  • Zoro # G3782464
product price: 
$
568.99
/ea
Free Shipping & Returns

Key Features

Series
M660
Overall Length
91.00mm
Depth of Cut
6.35mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2002370
Zoro #
G3782464
UPC #
4021169027987
Country of Origin
Mexico

Dimensions

Overall Length
91.00mm
Depth of Cut
6.35mm
Shank Dia.
25.00mm
Insert Size
1205
Max. Cutting Dia.
38.70mm
Shank Length
56.00mm
Neck Dia.
24.80mm
Min. Cutting Dia.
25.00mm
Head Projection Length
35.00mm
Wire Rope Length
91.00mm
Length
91.00mm
Fits Chest Size
Excellent Chip Evacuation, Four Cutting Edges, Strong Tool Body Design

Details

Item
Indexable Profiling End Mill
Series
M660
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
90 Degrees Square
Rake
-24.640 Degrees Radial, 1.060 Degrees Axial
Number of Coolant Holes
2
Insert Style
SN
Max. Speed
15,000 RPM
ISO Number
12396202600
Cutting Application
Face Milling
Compatible Hardware
Insert Screw M4.5x0.75 x 11 T20
Shank Type - Machining
Weldon Flat
Number of Inserts
2
Toolholder Style
SN1205
ANSI Code
12396202600
Coolant Fed
Coolant Through
Insert Holding Type
Screw
Features
Excellent Chip Evacuation, Four Cutting Edges, Strong Tool Body Design

Description

Indexable Profiling End Mill, Max. Cutting Dia. 38.70mm, Depth of Cut 6.35mm, Shank Dia. 25.00mm, Overall Length 91.00mm, ANSI Code 12396202600, Compatible Hardware Insert Screw M4.5x0.75 x 11 T20, Coolant Fed Coolant Through, Cutting Application Face Milling

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.