Shop WIDIA

Indexable Profiling End Mill, M100 Series, High Speed Steel, 5.00mm Depth of Cut

  • Mfr # 2021340
  • Zoro # G3802049

product price: 
$
614.99
/ea
Free Shipping & Returns

Key Features

Series
M100
Overall Length
187.00mm
Depth of Cut
5.00mm
Material - Machining
High Speed Steel
Insert Size
RD__1003
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2021340
Zoro #
G3802049
UPC #
4021169172199
Country of Origin
Germany

Dimensions

Overall Length
187.00mm
Depth of Cut
5.00mm
Insert Size
RD__1003
Shank Dia.
32.00mm
Max. Cutting Dia.
26.00mm
Shank Length
60.00mm
Head Dia.
26.00mm
Head Projection Length
127.00mm
Wire Rope Length
187.00mm
Length
187.00mm

Details

Item
Indexable Profiling End Mill
Series
M100
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
Round
Rake
0 Degrees
Compatible Hardware
Insert Screw M3x0.6 x 6.5 T15, Torx Wrench
Cutting Application
3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Side Cutting Edge Angle
15 Degrees
Insert Inscribed Circle
10.00mm
ISO Number
12391013200
Shank Type - Machining
Weldon Flat
Number of Inserts
2
Insert Holding Type
Screw
Number of Coolant Holes
1
Insert Style
RD
Coolant Fed
Coolant Through
Max. Speed
22,000 RPM
ANSI Code
12391013200

Description

Indexable Profiling End Mill, Max. Cutting Dia. 26.00mm, Depth of Cut 5.00mm, Shank Dia. 32.00mm, Overall Length 187.00mm, ANSI Code 12391013200, Compatible Hardware Insert Screw M3x0.6 x 6.5 T15, Torx Wrench, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.