Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM490-10 Series, High Speed Steel, 10.00mm Depth of Cut
- Mfr # 6425439
- Zoro # G3786859
product price:Â
$
832.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-10
Overall Length
40.00mm
Depth of Cut
10.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6425439
- Zoro #
- G3786859
- UPC #
- 4059782474802
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- VSM490-10
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Rectangle Mill 4
- Rake
- -12.8 Degrees Radial, -8 Degrees Axial
- Insert Holding Type
- Screw
- ANSI Code
- VSM490D050Z09S22XN10
- Max. Speed
- 22,300 RPM
- Compatible Hardware
- Anti-Seize Lubricant, Coolant Screw, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP9, Socket Head Screw DIN 912 M10
- Features
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Coarse, Lower Cutting Forces and Real Soft Cutting Action, Medium and Fine Pitch Cutter Density Available, Perfect Fit for Taper 40 Spindles and Driven Units, True 90 Degrees Roughing Tool with Embedded Finishing Capability in One Tool
- ISO Number
- VSM490D050Z09S22XN10
- Number of Inserts
- 9
- Insert Style
- XNGU SRMM
- Coolant Fed
- Coolant Through
- Cutting Application
- Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
- Side Cutting Edge Angle
- 90 Degrees
Dimensions
- Overall Length
- 40.00mm
- Depth of Cut
- 10.00mm
- Insert Size
- 100408
- Arbor Dia.
- 22.00mm
- Hub Outside Dia.
- 41.98mm
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
- Fits Chest Size
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Coarse, Lower Cutting Forces and Real Soft Cutting Action, Medium and Fine Pitch Cutter Density Available, Perfect Fit for Taper 40 Spindles and Driven Units, True 90 Degrees Roughing Tool with Embedded Finishing Capability in One Tool
Description
Indexable Profiling End Mill, Depth of Cut 10.00mm, Overall Length 40.00mm, ANSI Code VSM490D050Z09S22XN10, Compatible Hardware Anti-Seize Lubricant, Coolant Screw, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP9, Socket Head Screw DIN 912 M10, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.