Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M1200 Mini Series, High Speed Steel, 0.1380 in Depth of Cut
- Mfr # 3953682
- Zoro # G3796814
product price:Â
$
535.99
/ea
Free Shipping & Returns
Key Features
Series
M1200 Mini
Overall Length
2.1570 in
Depth of Cut
0.1380 in
Material - Machining
High Speed Steel
Shank Dia.
1.1417 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3953682
- Zoro #
- G3796814
- UPC #
- 4021169669644
- Country of Origin
- India
- Item
- Indexable Profiling End Mill
- Series
- M1200 Mini
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 120 Degrees Hexagon
- Rake
- -13 Degrees Radial, -7 Degrees Axial
- Coolant Fed
- Coolant Through
- ANSI Code
- M1200D100Z03M16HN07
- Number of Inserts
- 3
- ISO Number
- M1200D100Z03M16HN07
- Shank Type - Machining
- Threaded
- Number of Coolant Holes
- 1
- Insert Holding Type
- Screw
- Insert Style
- HNGJ....ANENLD
- Toolholder Style
- HN0704
- Features
- First Choice for Low Depth-of-Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges
- Compatible Hardware
- Flat Point Socket Set Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver
- Max. Speed
- 19,800 RPM
- Cutting Application
- Face Milling, Side/Shoulder Milling
Dimensions
- Overall Length
- 2.1570 in
- Depth of Cut
- 0.1380 in
- Shank Dia.
- 1.1417 in
- Insert Size
- 0704
- Shank Length
- 0.9075 in
- Head Projection Length
- 1-1/4 in
- Min. Cutting Dia.
- 1 in
- Max. Cutting Dia.
- 1.3430 in
- Connection Size
- M16
- Wire Rope Length
- 2.1570 in
- Length
- 2.1570 in
- Fits Chest Size
- First Choice for Low Depth-of-Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.3430 in, Depth of Cut 0.1380 in, Shank Dia. 1.1417 in, Overall Length 2.1570 in, ANSI Code M1200D100Z03M16HN07, Compatible Hardware Flat Point Socket Set Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver, Connection Size M16, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.