Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM11 Series, High Speed Steel, 11.53mm Depth of Cut
- Mfr # 5416455
- Zoro # G3803412
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Overall Length
70.00mm
Depth of Cut
11.53mm
Material - Machining
High Speed Steel
Insert Size
110408
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5416455
- Zoro #
- G3803412
- UPC #
- 4050839638932
- Country of Origin
- Canada
- Item
- Indexable Profiling End Mill
- Series
- VSM11
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 75 Degrees Parallelogram
- Rake
- -14 Degrees Radial, 7.167 Degrees Axial
- Insert Holding Type
- Screw
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- Compatible Hardware
- Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
- Side Cutting Edge Angle
- 90 Degrees
- Max. Speed
- 41,400 RPM
- ISO Number
- VSM11D016Z02B16XD11
- Number of Coolant Holes
- 1
- Toolholder Style
- XDPT11
- Shank Type - Machining
- Weldon Flat
- Coolant Fed
- Coolant Through
- ANSI Code
- VSM11D016Z02B16XD11
- Number of Inserts
- 2
- Insert Style
- XD.T PD R
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Dimensions
- Overall Length
- 70.00mm
- Depth of Cut
- 11.53mm
- Insert Size
- 110408
- Shank Dia.
- 16.00mm
- Neck Dia.
- 13.81mm
- Min. Cutting Dia.
- 16.00mm
- Shank Length
- 49.00mm
- Head Projection Length
- 21.00mm
- Wire Rope Length
- 70.00mm
- Length
- 70.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Profiling End Mill, Depth of Cut 11.53mm, Shank Dia. 16.00mm, Overall Length 70.00mm, ANSI Code VSM11D016Z02B16XD11, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.