Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M1200 Mini Series, High Speed Steel, 0.1380 in Depth of Cut
- Mfr # 3953894
- Zoro # G3798835
product price:Â
$
508.99
/ea
Free Shipping & Returns
Key Features
Series
M1200 Mini
Overall Length
3.2800 in
Depth of Cut
0.1380 in
Material - Machining
High Speed Steel
Insert Size
0704
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3953894
- Zoro #
- G3798835
- UPC #
- 4021169669538
- Country of Origin
- India
- Item
- Indexable Profiling End Mill
- Series
- M1200 Mini
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 120 Degrees Hexagon
- Rake
- -13 Degrees Radial, -7 Degrees Axial
- ISO Number
- M1200D100Z03W075HN07
- Shank Type - Machining
- Weldon Flat
- Cutting Application
- Face Milling, Side/Shoulder Milling
- Max. Speed
- 19,800 RPM
- Toolholder Style
- HN0704
- Compatible Hardware
- Flat Point Socket Set Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver
- ANSI Code
- M1200D100Z03W075HN07
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Insert Style
- HNGJ....ANENLD
- Features
- First Choice for Low Depth-of-Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges
- Insert Holding Type
- Screw
- Number of Inserts
- 3
Dimensions
- Overall Length
- 3.2800 in
- Depth of Cut
- 0.1380 in
- Insert Size
- 0704
- Shank Dia.
- 3/4 in
- Head Projection Length
- 1-1/4 in
- Shank Length
- 2.0300 in
- Min. Cutting Dia.
- 1 in
- Neck Dia.
- 1.0060 in
- Max. Cutting Dia.
- 1.3430 in
- Wire Rope Length
- 3.2800 in
- Length
- 3.2800 in
- Fits Chest Size
- First Choice for Low Depth-of-Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.3430 in, Depth of Cut 0.1380 in, Shank Dia. 3/4 in, Overall Length 3.2800 in, ANSI Code M1200D100Z03W075HN07, Compatible Hardware Flat Point Socket Set Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.