Indexable Profiling End Mill, M1200 Mini Series, High Speed Steel, 3.50mm Depth of Cut

  • Mfr # 3958026
  • Zoro # G3799072
product price: 
$
553.99
/ea
Free Shipping & Returns

Key Features

Series
M1200 Mini
Overall Length
120.00mm
Depth of Cut
3.50mm
Material - Machining
High Speed Steel
Insert Size
0704
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3958026
Zoro #
G3799072
UPC #
4021169654398
Country of Origin
Japan

Dimensions

Overall Length
120.00mm
Depth of Cut
3.50mm
Insert Size
0704
Shank Dia.
20.00mm
Shank Length
88.00mm
Neck Dia.
19.30mm
Min. Cutting Dia.
25.00mm
Max. Cutting Dia.
33.72mm
Wire Rope Length
120.00mm
Length
120.00mm
Fits Chest Size
First Choice for Low Depth-of-Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges

Details

Item
Indexable Profiling End Mill
Series
M1200 Mini
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
120 Degrees Hexagon
Rake
-13.100 Degrees Radial, -7 Degrees Axial
Insert Style
HNGJ....ANENLD
Shank Type - Machining
Straight
Compatible Hardware
Flat Point Socket Set Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver
Insert Holding Type
Screw
ANSI Code
M1200D025Z03A20HN07L120
Features
First Choice for Low Depth-of-Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges
Cutting Application
Face Milling, Side/Shoulder Milling
ISO Number
M1200D025Z03A20HN07L120
Toolholder Style
HN0704
Number of Inserts
3
Number of Coolant Holes
1
Max. Speed
20,000 RPM
Coolant Fed
Coolant Through

Description

Indexable Profiling End Mill, Max. Cutting Dia. 33.72mm, Depth of Cut 3.50mm, Shank Dia. 20.00mm, Overall Length 120.00mm, ANSI Code M1200D025Z03A20HN07L120, Compatible Hardware Flat Point Socket Set Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews