Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM17 Series, High Speed Steel, 15.90mm Depth of Cut
- Mfr # 5988133
- Zoro # G3792693
product price:Â
$
902.99
/ea
Free Shipping & Returns
Key Features
Series
VSM17
Overall Length
50.00mm
Depth of Cut
15.90mm
Material - Machining
High Speed Steel
Insert Size
1704
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5988133
- Zoro #
- G3792693
- UPC #
- 4056544119421
- Country of Origin
- Viet Nam
- Item
- Indexable Profiling End Mill
- Series
- VSM17
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Rake
- -4.9 Degrees Radial, 13 Degrees Axial
- Number of Inserts
- 7
- Insert Style
- XD.T PE R
- ANSI Code
- VSM17D080Z07S27XD17
- Max. Speed
- 19,500 RPM
- Insert Holding Type
- Screw
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish Capabilities, True 90 Degrees Capability
- ISO Number
- VSM17D080Z07S27XD17
- Side Cutting Edge Angle
- 90 Degrees
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
- Coolant Fed
- Coolant Through
- Compatible Hardware
- Insert Screw M4x0.7 x 8.4 T15, SHCS M12 1.75P x 30, SHCS with Coolant Groove, Torx Wrench TX15
Dimensions
- Overall Length
- 50.00mm
- Depth of Cut
- 15.90mm
- Insert Size
- 1704
- Arbor Dia.
- 27.00mm
- Hub Outside Dia.
- 60.00mm
- Wire Rope Length
- 50.00mm
- Length
- 50.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish Capabilities, True 90 Degrees Capability
Description
Indexable Profiling End Mill, Depth of Cut 15.90mm, Overall Length 50.00mm, ANSI Code VSM17D080Z07S27XD17, Compatible Hardware Insert Screw M4x0.7 x 8.4 T15, SHCS M12 1.75P x 30, SHCS with Coolant Groove, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.