Shop WIDIA

Indexable Profiling End Mill, M1200 Series, High Speed Steel, 3.50mm Depth of Cut

  • Mfr # 3954488
  • Zoro # G3781825

product price: 
$
747.99
/ea
Free Shipping & Returns

Key Features

Series
M1200
Overall Length
40.00mm
Depth of Cut
3.50mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3954488
Zoro #
G3781825
UPC #
4021169667466
Country of Origin
India

Dimensions

Overall Length
40.00mm
Depth of Cut
3.50mm
Insert Size
0704
Max. Cutting Dia.
72.20mm
Arbor Dia.
3/4"
Hub Outside Dia.
44.45mm
Wire Rope Length
40.00mm
Length
40.00mm
Fits Chest Size
First Choice for Low Depth of Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges

Details

Item
Indexable Profiling End Mill
Series
M1200
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
120 Degrees Hexagon
Rake
-6.5 Degrees Radial, -7 Degrees Axial
Insert Style
HNGJ ANENLD
Compatible Hardware
3/8"-24 x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver
Number of Inserts
4
ANSI Code
M1200D250Z04S075HN07
Cutting Application
Face Milling, Side and Face Milling, Side/Shoulder Milling: Eased Chamfer
ISO Number
M1200D250Z04S075HN07
Insert Holding Type
Screw
Coolant Fed
Coolant Through
Max. Speed
10,000 RPM
Features
First Choice for Low Depth of Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges

Description

Indexable Profiling End Mill, Max. Cutting Dia. 72.20mm, Depth of Cut 3.50mm, Overall Length 40.00mm, ANSI Code M1200D250Z04S075HN07, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Eased Chamfer

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.