Indexable Profiling End Mill, M1200 Series, High Speed Steel, 3.50mm Depth of Cut

  • Mfr # 4130534
  • Zoro # G3796631
product price: 
$
1,310.99
/ea
Free Shipping & Returns

Key Features

Series
M1200
Overall Length
60.45mm
Depth of Cut
3.50mm
Material - Machining
High Speed Steel
Insert Size
0704
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4130534
Zoro #
G3796631
UPC #
4021169604669
Country of Origin
India

Dimensions

Overall Length
60.45mm
Depth of Cut
3.50mm
Insert Size
0704
Max. Cutting Dia.
135.70mm
Arbor Dia.
1-1/2"
Hub Outside Dia.
92.77mm
Wire Rope Length
60.45mm
Length
60.45mm
Fits Chest Size
First Choice for Low Depth of Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges

Details

Item
Indexable Profiling End Mill
Series
M1200
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
120 Degrees Hexagon
Rake
-4.5 Degrees Radial, -7 Degrees Axial
Cutting Application
Face Milling, Side and Face Milling, Side/Shoulder Milling: Eased Chamfer
ISO Number
M1200D500Z08S150HN07
ANSI Code
M1200D500Z08S150HN07
Features
First Choice for Low Depth of Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges
Coolant Fed
Coolant Through
Insert Style
HNGJ ANENLD
Compatible Hardware
Anti-Seize Lubricant, Coolant Screw Assembly, Insert Screw M4x0.7 x 10 T15, Torx Driver
Insert Holding Type
Screw
Number of Inserts
8
Max. Speed
5,000 RPM

Description

Indexable Profiling End Mill, Max. Cutting Dia. 135.70mm, Depth of Cut 3.50mm, Overall Length 60.45mm, ANSI Code M1200D500Z08S150HN07, Compatible Hardware Anti-Seize Lubricant, Coolant Screw Assembly, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Eased Chamfer

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews