Shop WIDIA
See all product information
Create Account
Indexable Square Shoulder End Mill, VHSC Series, High Speed Steel, 5/8 in Depth of Cut
- Mfr # 6425425
- Zoro # G3793980
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
Series
VHSC
Overall Length
5.0300 in
Depth of Cut
5/8 in
Material - Machining
High Speed Steel
Insert Size
16M508
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6425425
- Zoro #
- G3793980
- UPC #
- 4059782469686
- Country of Origin
- India
- Item
- Indexable Square Shoulder End Mill
- Series
- VHSC
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Type
- End Mill
- Number of Flutes
- 2
- Insert Shape
- 89.27 Degrees Parallelogram
- Rake
- -12 Degrees Radial, 6 Degrees Axial
- Features
- Max. Speed
- 50,000 RPM
- ISO Number
- VHSC100Z02C100XD16
- Number of Inserts
- 2
- Compatible Hardware
- DP5009A, Torx Plus Drive Wrench
- Number of Coolant Holes
- 2
- Insert Style
- XDET FRALP
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw
- ANSI Code
- VHSC100Z02C100XD16
- Shank Type - Machining
- Straight
- Toolholder Style
- XD16
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank
- Material
- High Speed Steel
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Overall Length
- 5.0300 in
- Depth of Cut
- 5/8 in
- Insert Size
- 16M508
- Shank Dia.
- 1 in
- Min. Cutting Dia.
- 1 in
- Shank Length
- 2.2800 in
- Head Projection Length
- 2-3/4 in
- Max. Cutting Dia.
- 1 in
- Wire Rope Length
- 5.0300 in
- Length
- 5.0300 in
- Fits Chest Size
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 1 in, Straight, Overall Length 5.0300 in, ANSI Code VHSC100Z02C100XD16, Compatible Hardware DP5009A, Torx Plus Drive Wrench, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.