Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M1200 Series, High Speed Steel, 4.50mm Depth of Cut
- Mfr # 3081507
- Zoro # G3796701
product price:Â
$
1,062.99
/ea
Free Shipping & Returns
Key Features
Series
M1200
Overall Length
50.00mm
Depth of Cut
4.50mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3081507
- Zoro #
- G3796701
- UPC #
- 4021169779688
- Country of Origin
- Czechia
- Item
- Indexable Profiling End Mill
- Series
- M1200
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 120 Degrees Hexagon
- Rake
- -5.1 Degrees Radial
- Features
- Low Cutting Forces for Maximum Productivity, Twelve Cutting Edges
- ISO Number
- M1200D080Z06HN09
- Cutting Application
- Side and Face Milling
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw
- Compatible Hardware
- Insert Screw M4x0.7 x 10 T15, Torx Driver
- Insert Style
- HNGJ ANENLD
- Max. Speed
- 7,900 RPM
- ANSI Code
- M1200D080Z06HN09
- Number of Inserts
- 6
Dimensions
- Overall Length
- 50.00mm
- Depth of Cut
- 4.50mm
- Insert Size
- 0905
- Max. Cutting Dia.
- 91.00mm
- Arbor Dia.
- 27.00mm
- Hub Outside Dia.
- 60.00mm
- Wire Rope Length
- 50.00mm
- Length
- 50.00mm
- Fits Chest Size
- Low Cutting Forces for Maximum Productivity, Twelve Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 91.00mm, Depth of Cut 4.50mm, Overall Length 50.00mm, ANSI Code M1200D080Z06HN09, Compatible Hardware Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Side and Face Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.