Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A32UPCLNR12, 350.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 3883466
- Zoro # G3576579
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A32UPCLNR12
Type
Hole Clamping
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883466
- Zoro #
- G3576579
- UPC #
- 4021169801556
- Country of Origin
- India
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- A32UPCLNR12
- Type
- Hole Clamping
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Lead Angle
- -5 Degrees
- Toolholder Style
- A-PCLN
- Cutting Application
- Boring
- Center to Cutting Tip
- 22.00mm
- Side Cutting Edge Angle
- -5 Degrees
- Approach Angle
- 95 Degrees
- Insert Style
- CN
- Head Material
- Steel
- Coolant Fed
- Coolant Through
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Number of Inserts
- 1
- ISO Number
- A32UPCLNR12
- Measurement System
- Metric
Dimensions
- Overall Length
- 350.00mm
- Shank Dia.
- 32.00mm
- Insert Size
- 120408
- Min. Bore Dia.
- 40.00mm
- Insert Cutting Edge Length
- 12.90mm
- Shank Length
- 301.00mm
- Wire Rope Length
- 350.00mm
- Length
- 350.00mm
Description
Indexable Boring Bar, A-PCLN, Insert Shape 80 Degrees Diamond, Overall Length 350.00mm, A32UPCLNR12, 95 Degrees , 22.00mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.