Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M1200 Series, High Speed Steel, 4.70mm Depth of Cut
- Mfr # 4136872
- Zoro # G3801419
product price:Â
$
1,239.99
/ea
Free Shipping & Returns
Key Features
Series
M1200
Overall Length
63.00mm
Depth of Cut
4.70mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4136872
- Zoro #
- G3801419
- UPC #
- 4021169601675
- Country of Origin
- Japan
Dimensions
- Overall Length
- 63.00mm
- Depth of Cut
- 4.70mm
- Insert Size
- 0704
- Max. Cutting Dia.
- 131.74mm
- Arbor Dia.
- 40.00mm
- Hub Outside Dia.
- 90.00mm
- Wire Rope Length
- 63.00mm
- Length
- 63.00mm
- Fits Chest Size
- First Choice for Low Depth of Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 131.74mm, Depth of Cut 4.70mm, Overall Length 63.00mm, ANSI Code M1200HD125Z08HN07, Compatible Hardware Anti-Seize Lubricant, Coolant Shower Plate, Coolant Spann Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Eased Chamfer
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.