Shop WIDIA

Indexable Profiling End Mill, M170 Series, High Speed Steel, 3.50mm Depth of Cut

  • Mfr # 3929404
  • Zoro # G3803534

product price: 
$
330.99
/ea
Free Shipping & Returns

Key Features

Series
M170
Overall Length
110.00mm
Depth of Cut
3.50mm
Material - Machining
High Speed Steel
Shank Dia.
16.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3929404
Zoro #
G3803534
UPC #
4021169680830
Country of Origin
Mexico

Dimensions

Overall Length
110.00mm
Depth of Cut
3.50mm
Shank Dia.
16.00mm
Insert Size
RD.X0702..
Max. Cutting Dia.
15.00mm
Head Dia.
15.00mm
Shank Length
50.00mm
Head Projection Length
60.00mm
Wire Rope Length
110.00mm
Length
110.00mm
Fits Chest Size
Ideally Suited for Die and Mold Manufacturing, Premium Nickel-Coated Bodies

Details

Item
Indexable Profiling End Mill
Series
M170
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
Round
Rake
-5 Degrees Radial
Max. Speed
21,200 RPM
Insert Holding Type
Screw
ISO Number
M170D015Z02A16RD07L110
Shank Type - Machining
Straight
Insert Inscribed Circle
7.00mm
Number of Coolant Holes
2
ANSI Code
M170D015Z02A16RD07L110
Side Cutting Edge Angle
15 Degrees
Number of Inserts
2
Features
Ideally Suited for Die and Mold Manufacturing, Premium Nickel-Coated Bodies
Insert Style
RD
Cutting Application
3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Coolant Fed
Coolant Through
Compatible Hardware
Insert Screw M2.5x0.45 x 5 T7, Torx Wrench TX7

Description

Indexable Profiling End Mill, Max. Cutting Dia. 15.00mm, Depth of Cut 3.50mm, Shank Dia. 16.00mm, Overall Length 110.00mm, ANSI Code M170D015Z02A16RD07L110, Compatible Hardware Insert Screw M2.5x0.45 x 5 T7, Torx Wrench TX7, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.