Shop WIDIA

Indexable Profiling End Mill, VSM490-10 Series, High Speed Steel, 0.3940 in Depth of Cut

  • Mfr # 6425452
  • Zoro # G3787242

product price: 
$
605.99
/ea
Free Shipping & Returns

Key Features

Series
VSM490-10
Overall Length
4.3000 in
Depth of Cut
0.3940 in
Material - Machining
High Speed Steel
Shank Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6425452
Zoro #
G3787242
UPC #
4059782472594
Country of Origin
Multiple

Dimensions

Overall Length
4.3000 in
Depth of Cut
0.3940 in
Shank Dia.
1 in
Insert Size
100408
Min. Cutting Dia.
1-1/4 in
Head Projection Length
1.6000 in
Neck Dia.
0.9800 in
Shank Length
2.7000 in
Wire Rope Length
4.3000 in
Length
4.3000 in
Fits Chest Size
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units, Reduced Shanks and Long Versions Available

Details

Item
Indexable Profiling End Mill
Series
VSM490-10
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
90 Degrees Rectangle Mill
Rake
-15.4 Degrees Radial, -8 Degrees Axial
Insert Holding Type
Screw
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Features
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units, Reduced Shanks and Long Versions Available
ANSI Code
VSM490D125Z04C100XN10L430
Shank Type - Machining
Straight
Max. Speed
29,200 RPM
Cutting Application
Face Milling, Side/Shoulder Milling: Square End
ISO Number
VSM490D125Z04C100XN10L430
Insert Style
XNGU SRMM
Number of Inserts
4
Side Cutting Edge Angle
0 Degrees
Compatible Hardware
Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9
Toolholder Style
XN10

Description

Indexable Profiling End Mill, Depth of Cut 0.3940 in, Shank Dia. 1 in, Overall Length 4.3000 in, ANSI Code VSM490D125Z04C100XN10L430, Compatible Hardware Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.