Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M170 Series, High Speed Steel, 5.00mm Depth of Cut
- Mfr # 3940708
- Zoro # G3800813
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Series
M170
Overall Length
110.00mm
Depth of Cut
5.00mm
Material - Machining
High Speed Steel
Shank Dia.
25.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3940708
- Zoro #
- G3800813
- UPC #
- 4021169678509
- Country of Origin
- Mexico
- Item
- Indexable Profiling End Mill
- Series
- M170
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- -1 Degrees Radial
- Shank Type - Machining
- Weldon Flat
- Insert Inscribed Circle
- 10.00mm
- Compatible Hardware
- Insert Screw M3.5x0.6 x 7.7 T15, Torx Driver
- Features
- Ideally Suited for Die and Mold Manufacturing, Premium Nickel-Coated Bodies
- Insert Style
- RD
- Insert Holding Type
- Screw
- Number of Coolant Holes
- 2
- ANSI Code
- M170D025Z03B25RD10
- Side Cutting Edge Angle
- 15 Degrees
- ISO Number
- M170D025Z03B25RD10
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Number of Inserts
- 3
- Coolant Fed
- Coolant Through
- Max. Speed
- 12,900 RPM
Dimensions
- Overall Length
- 110.00mm
- Depth of Cut
- 5.00mm
- Shank Dia.
- 25.00mm
- Insert Size
- RD.X1003..
- Max. Cutting Dia.
- 25.00mm
- Shank Length
- 70.00mm
- Head Projection Length
- 40.00mm
- Head Dia.
- 25.00mm
- Wire Rope Length
- 110.00mm
- Length
- 110.00mm
- Fits Chest Size
- Ideally Suited for Die and Mold Manufacturing, Premium Nickel-Coated Bodies
Description
Indexable Profiling End Mill, Max. Cutting Dia. 25.00mm, Depth of Cut 5.00mm, Shank Dia. 25.00mm, Overall Length 110.00mm, ANSI Code M170D025Z03B25RD10, Compatible Hardware Insert Screw M3.5x0.6 x 7.7 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.